Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting, Steel20MORFS-20MP 45

  • Mfr # FF2503-20-20

  • Zoro # G305282658


product price: $22.79
/ea

Key Features

Fitting Shape
45
Fitting Size
1 11/16-12; 1 1/4-11 1/2
Fitting Connection Type
20 Male ORFS; 20 Male NPT
Thread Size
1 11/16-12; 1 1/4-11 1/2
Hydraulic Fitting Connection Type
20 Male ORFS; 20 Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2503-20-20
Zoro #
G305282658
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 11/16-12; 1 1/4-11 1/2
Thread Size
1 11/16-12; 1 1/4-11 1/2

Details

Fitting Shape
45
Fitting Connection Type
20 Male ORFS; 20 Male NPT
Hydraulic Fitting Connection Type
20 Male ORFS; 20 Male NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.