Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Steel24 SILVER BRAZE RING

  • Mfr # SBR-24

  • Zoro # G905281990


product price: $5.89
/ea
Sold in multiples of 4 for $23.56

Key Features

Fitting Shape
Braze Ring
Fitting Size
1 1/2" Tube
Fitting Connection Type
24
Hydraulic Fitting Connection Type
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBR-24
Zoro #
G905281990
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 1/2" Tube

Details

Fitting Shape
Braze Ring
Fitting Connection Type
24
Hydraulic Fitting Connection Type
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.