Zoro Homepage

Hydraulic Fitting-Steel24MJ-24MOR 45

  • Mfr # 6802-24-24

  • Zoro # G205281232


product price: $33.25
/ea

Key Features

Fitting Shape
45
Fitting Size
1 7/8-12; 1 7/8-12
Fitting Connection Type
24 Male JIC; 24 Male ORB
Thread Size
1 7/8-12; 1 7/8-12
Hydraulic Fitting Connection Type
24 Male JIC; 24 Male ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6802-24-24
Zoro #
G205281232
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 7/8-12; 1 7/8-12
Thread Size
1 7/8-12; 1 7/8-12

Details

Fitting Shape
45
Fitting Connection Type
24 Male JIC; 24 Male ORB
Hydraulic Fitting Connection Type
24 Male JIC; 24 Male ORB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.