Hydraulic Fitting-Steel24MJ UNION CROSS

  • Mfr # 2650-24-24-24-24

  • Zoro # G405282879


product price: $79.45
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Cross
Fitting Size
1 7/8-12; 1 7/8-12; 1 7/8-12; 1 7/8-12
Fitting Connection Type
24 Male JIC; 24 Male JIC; 24 Male JIC; 24 Male JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2650-24-24-24-24
Zoro #
G405282879
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 7/8-12; 1 7/8-12; 1 7/8-12; 1 7/8-12

Details

Fitting Shape
Cross
Fitting Connection Type
24 Male JIC; 24 Male JIC; 24 Male JIC; 24 Male JIC

Description

The TOMPKINS brand Hydraulic Fitting-Steel24MJ UNION CROSS is a cross-shaped fitting with four 1 7/8-12 connections, each with a 24 Male JIC connection type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.