Zoro Homepage

Hydraulic Fitting, Steel24MORFS-24MOR-24MORFS TEE

  • Mfr # FF6804-24-24-24

  • Zoro # G505284506


product price: $63.85
/ea

Key Features

Fitting Size
2-12; 1 7/8-12; 2-12
Fitting Connection Type
24 Male ORFS; 24 Male ORB; 24 Male ORFS
Fitting Shape
Tee
Hydraulic Fitting Connection Type
24 Male ORFS; 24 Male ORB; 24 Male ORFS
Thread Size
2-12; 1 7/8-12; 2-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF6804-24-24-24
Zoro #
G505284506
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
2-12; 1 7/8-12; 2-12
Thread Size
2-12; 1 7/8-12; 2-12

Details

Fitting Connection Type
24 Male ORFS; 24 Male ORB; 24 Male ORFS
Fitting Shape
Tee
Hydraulic Fitting Connection Type
24 Male ORFS; 24 Male ORB; 24 Male ORFS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.