Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Steel32HB-32MP

  • Mfr # 4444-32-32

  • Zoro # G405284057


product price: $49.15
/ea

Key Features

Fitting Shape
Straight
Fitting Size
2" Hose Barb; 2-11 1/2
Fitting Connection Type
32 Hose Bead; 32 Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4444-32-32
Zoro #
G405284057
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
2" Hose Barb; 2-11 1/2

Details

Fitting Shape
Straight
Fitting Connection Type
32 Hose Bead; 32 Male NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.