
Low Pressure Ball Valve: 1 1/4 in NPT Port Size, 600 PSI
Mfr # 451120
Zoro # G2513766
product price:Â $50.25
/eaKey Features
Pressure Range (PSI)
600 PSI
Port Size
1 1/4 in. NPT
Weight
1.5 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
451120
Zoro #
G2513766
UPC #
-
Country of Origin
United States
Dimensions
Port Size
1 1/4 in. NPT
Details
Pressure Range (PSI)
600 PSI
Weight
1.5 lbs
Description
Forged brass body & ball, PTFE ball seat, NBR O-ring: Pressure rating 600 psi at 100 degrees and 100 PSI at 210 degrees max temp 212 degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.