Low Pressure Ball Valve: 1 in NPT Port Size, 600 PSI

  • Mfr # 451119

  • Zoro # G903534364


product price: $35.99
/ea

Key Features

Max. Pressure - Hydraulic Valves
600 PSI
Port Size - Hydraulic Valves
1 NPT
Weight
1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451119
Zoro #
G903534364
UPC #
615986047897
Country of Origin
United States

Dimensions

Port Size - Hydraulic Valves
1 NPT

Details

Max. Pressure - Hydraulic Valves
600 PSI
Weight
1 lbs

Description

Valve Ball 600 Psi Non-Shock 1" Npt Female Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.