Low Pressure Ball Valve: 1/4 in NPT Port Size, 600 PSI

  • Mfr # 451115

  • Zoro # G2513556


product price: $16.59
/ea

Key Features

Weight
1 lbs
Port Size
1/4 in.NPT
Pressure Range (PSI)
600 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451115
Zoro #
G2513556
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/4 in.NPT

Details

Weight
1 lbs
Pressure Range (PSI)
600 PSI

Description

Forged brass body & ball, PTFE ball seat, NBR O-ring: Pressure rating 600 psi at 100 degrees and 100 PSI at 210 degrees max temp 212 degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.