Male JIC to Male Pipe 90 Elbow: 3/4-16 A, 3/8-18 B

  • Mfr # 471200

  • Zoro # G403534352


product price:  $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Weight
0.25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471200
Zoro #
G403534352
UPC #
615986048788
Country of Origin
United States

Details

Weight
0.25 lbs

Description

Male J.I.C. to Male Pipe 90° Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.