Male Pipe to Female Pipe 90 Street Elbow: 1/2-14 A, 1/2-14 B

  • Mfr # 9077641

  • Zoro # G703534229


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Weight
0.45 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9077641
Zoro #
G703534229
UPC #
615986050996
Country of Origin
United States

Details

Weight
0.45 lbs

Description

Male Pipe to Female Pipe 90° Street Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.