Male Pipe to Female Pipe Swivel 90 Elbow: 1/2-14 A, 1/4-18 B

  • Mfr # 470865

  • Zoro # G803534693


product price:  $7.99
/ea

Key Features

Weight
0.41 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470865
Zoro #
G803534693
UPC #
615986048412
Country of Origin
United States

Details

Weight
0.41 lbs

Description

Male Pipe to Female Pipe Swivel 90° Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.