Steel Beaded Hose Fittings - FG4404-12-16: 3/4 in. I.D., 1 NPT Thread

  • Mfr # 472013

  • Zoro # G303534568


product price:  $32.75
/ea

Key Features

Hydraulic Hose I.D.
3/4 in.
Weight
0.88 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472013
Zoro #
G303534568
UPC #
615986057988
Country of Origin
United States

Details

Hydraulic Hose I.D.
3/4 in.
Weight
0.88 lbs

Description

TOMPKINS brand Steel Beaded Hose Fittings - FG4404-12-16: Hydraulic Hose I.D.: 3/4 in., NPT Thread: 1, Weight: 0.88 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.