Steel Beaded Hose Fittings - FG4604-20-20: 1 1/4 in. I.D., SAE 20 Thread

  • Mfr # 472019

  • Zoro # G803534600


product price:  $17.59
/ea

Key Features

Hydraulic Hose I.D.
1.25 in.
Weight
1.15 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472019
Zoro #
G803534600
UPC #
615986049280
Country of Origin
United States

Details

Hydraulic Hose I.D.
1.25 in.
Weight
1.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.