Zoro Homepage
This item is Discontinued.
Tomtom GPS Navigator, Handheld Type, Black 1EN505208

GPS Navigator, Handheld Type, Black (Discontinued)

  • Mfr # 1EN505208
  • Zoro # G9188676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EN505208
Zoro #
G9188676
UPC #
636926071963
Country of Origin
China

Dimensions

Width (In.)
4.1
Depth (In.)
3

Details

Item
GPS Navigator
Type
Handheld
Color
Black
Display Type
Touchscreen
Power Source
DC
Information Displayed
The TomTom VIA 1515M helps you to keep your hands on the wheel and focus on the road. It makes navigation safe and stress-free. With TomTom Map Share On-Demand Updates, you can easily make instant changes and download verified updates from other TomTom users to your map.
Mounting Type
Integrated Mounting with Flip Screen
Includes
USB Cable, AC Charger, Lifetime Maps and Traffic for U.S. and Canada, Mexico, Vehicle Suction Cup Mount

Description

GPS Navigator, Mounting Type Integrated Mounting with Flip Screen, Black, Power Source DC, Display Type Touchscreen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.