Shop TONNO PRO
Create Account
Tri-Fold Tonneau Cover
- Mfr # 42-312
- Zoro # G924182940
product price:Â
$
490.99
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
- 42-312
- Zoro #
- G924182940
- UPC #
- -
- Country of Origin
- China
Description
Features Constructed of double-sided marine grade vinyl more terelyne stitching per inch than other covers. 6063 grade powder coated aluminum frame provides strength and durability. Weather-Tite Q seal gasket prevents leaks. Includes specifically designed front flap at the bulkhead to further reduce leaking. E-Z clamping system makes for a simple, tool-free installation. Can be taken off or put on in less than 5 minutes. TonnoFold Cover Includes - Free Sure Seal tailgate seal, TonnoTorch LED bed light, Pro Clean vinyl cleaner, and PVC non-slip truck work gloves. Box Dimension - 5 x 37 x 73 in.. Item Weight - 34 lbs.. Fits: 1973-1996 Ford F150 73-98 F250/F350 Long Bed 8 ft..