Shop TONNO PRO
Create Account
Tri-Fold Tonneau Cover
- Mfr # 42-508
- Zoro # G324183370
product price:Â
$
437.99
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
- 42-508
- Zoro #
- G324183370
- UPC #
- -
- Country of Origin
- China
Description
Features Constructed of double-sided marine grade vinyl more terelyne stitching per inch than other covers. 6063 grade powder coated aluminum frame provides strength and durability. Weather-Tite Q seal gasket prevents leaks. Includes specifically designed front flap at the bulkhead to further reduce leaking. E-Z clamping system makes for a simple, tool-free installation. Can be taken off or put on in less than 5 minutes. TonnoFold Cover Includes - Free Sure Seal tailgate seal, TonnoTorch LED bed light, Pro Clean vinyl cleaner, and PVC non-slip truck work gloves. Box Dimension - 5 x 27 x 70 in.. Item Weight - 30 lbs.. Fits: 2014-2015 Toyota Tundra 5.5 ft. Bed, with Deck Rail System. 2014-2015 Toyota Tundra 5.5 ft. Bed, without Deck Rail System.