Men's Wellington Boot, 10 1/2 EE, Steel Toe, 11 in H, Blue, TW5010

  • Mfr # TW5010 105 EE

  • Zoro # G2583020


product price:  $241.99
/pr
Free Shipping & Returns

Key Features

Color
Blue
Gender
Men's
Waterproof
Yes
Style Number
TW5010
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW5010 105 EE
Zoro #
G2583020
UPC #
745515383032
Country of Origin
China

Dimensions

Size
10 1/2
Width
EE
Height
11 in
Boot Height
11 in
Footwear Width
EE
Size (PRINT)
10 1/2
Overall Height
11 in

Details

Item
Wellington Boot
Color
Blue
Gender
Men's
Waterproof
Yes
Style Number
TW5010
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Nylon
Slip Resistant
Yes
Upper Color
Blue
Closure Type
Pull On
Predominant Footwear Color
Blue
Heel Style
Defined Heel
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Laces Color
Blue
Conductive
No
Footwear Style
Wellington Boot
Liner Material
Dri-Lex
Puncture Resistant Insole
No
Static Dissipative
No
Non Metallic Upper
Yes
Footwear Sole Pattern
TLX Vibram
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Outsole Technology
Vibram
Metatarsal Guard Style
None
Insole Material
Ortholite with Dri-Lex Cover
Footwear Shank
Yes
Footwear Construction Type
Cemented
Insulated
No
Metatarsal Guard
No
Footwear Closure Type
Pull On
Toe Style
Square Toe
Metal Chip Resisting Sole
No
Insulation Type
None
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof, Non-Metallic
Toe Shape
Square
Last Number or Name
105 EE
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Toe Cap Material
Steel
Style Family
Wellington Boot
Maximum Heat Rating
Not Rated
Closure
Pull On
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Dri-Lex
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Blue, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.