Men's Wellington Boot, 11 EE, Steel Toe, 11 in H, Blue, TW5010

  • Mfr # TW5010 110 EE

  • Zoro # G2583039


product price:  $241.99
/pr
Free Shipping & Returns

Key Features

Color
Blue
Gender
Men's
Waterproof
Yes
Style Number
TW5010
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW5010 110 EE
Zoro #
G2583039
UPC #
745515383049
Country of Origin
China

Dimensions

Size
11
Width
EE
Height
11 in
Footwear Width
EE
Boot Height
11 in
Size (PRINT)
11
Overall Height
11 in

Details

Item
Wellington Boot
Color
Blue
Gender
Men's
Waterproof
Yes
Style Number
TW5010
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard Style
None
Upper Material Description
Full Grain Leather
Upper Color
Blue
Insole Material
Ortholite with Dri-Lex Cover
Footwear Shank Type
Nylon
Footwear Sole Pattern
TLX Vibram
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Footwear Closure Type
Pull On
Predominant Footwear Color
Blue
Toe Style
Square Toe
Insulation Type
None
Static Dissipative
No
Heel Style
Defined Heel
Max. Heat Rating
Not Rated
Insulated
No
Toe Shape
Square
Laces Color
Blue
Outsole Technology
Vibram
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Closure Type
Pull On
Footwear Style
Wellington Boot
Footwear Shank
Yes
Oil Resisting Sole
Yes
Liner Material
Dri-Lex
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof, Non-Metallic
Metatarsal Guard
No
Completely Non Metallic
No
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Slip Resistant
Yes
Last Number or Name
110 EE
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Closure
Pull On
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Wellington Boot
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Dri-Lex
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Blue, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.