Men's Wellington Boot, 13 D, Steel Toe, 11 in H, Blue, TW5010

  • Mfr # TW5010 130 D

  • Zoro # G2582829


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Gender
Men's
Waterproof
Yes
Style Number
TW5010
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW5010 130 D
Zoro #
G2582829
UPC #
745515382950
Country of Origin
China

Dimensions

Size
13
Width
D
Height
11 in
Footwear Width
D
Boot Height
11 in
Overall Height
11 in
Size (PRINT)
13

Details

Item
Wellington Boot
Color
Blue
Gender
Men's
Waterproof
Yes
Style Number
TW5010
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Conductive
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Insulation Type
None
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Footwear Construction Type
Cemented
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof, Non-Metallic
Wide Toe Cap
Yes
Completely Non Metallic
No
Footwear Shank Type
Nylon
Insulated
No
Oil Resisting Sole
Yes
Heel Style
Defined Heel
Max. Heat Rating
Not Rated
Outsole Technology
Vibram
Liner Material
Dri-Lex
Footwear Shank
Yes
Laces Color
Blue
Toe Shape
Square
Metatarsal Guard Style
None
Last Number or Name
130 D
Footwear Closure Type
Pull On
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Upper Color
Blue
Footwear Sole Pattern
TLX Vibram
Toe Style
Square Toe
Predominant Footwear Color
Blue
Closure Type
Pull On
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Footwear Style
Wellington Boot
Insole Material
Ortholite with Dri-Lex Cover
Slip Resistant
Yes
Metatarsal Guard
No
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Closure
Pull On
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Gender (PRINT)
Men's
Style Family
Wellington Boot
Liner Material (PRINT)
Dri-Lex
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Blue, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.