Men's Wellington Boot, 9 1/2 D, Steel Toe, 11 in H, Blue, TW5010

  • Mfr # TW5010 95 D

  • Zoro # G2582427


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Gender
Men's
Waterproof
Yes
Style Number
TW5010
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW5010 95 D
Zoro #
G2582427
UPC #
745515382899
Country of Origin
China

Dimensions

Size
9 1/2
Width
D
Height
11 in
Footwear Width
D
Boot Height
11 in
Size (PRINT)
9 1/2
Overall Height
11 in

Details

Item
Wellington Boot
Color
Blue
Gender
Men's
Waterproof
Yes
Style Number
TW5010
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Pull On
Non Metallic Upper
Yes
Footwear Shank
Yes
Metatarsal Guard Style
None
Oil Resisting Sole
Yes
Slip Resistant
Yes
Toe Shape
Square
Footwear Sole Pattern
TLX Vibram
Insulated
No
Predominant Footwear Color
Blue
Footwear Shank Type
Nylon
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Footwear Style
Wellington Boot
Liner Material
Dri-Lex
Insulation Type
None
Laces Color
Blue
Toe Style
Square Toe
Conductive
No
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Upper Color
Blue
Manufacturers Suggested Sole Slip Rating
Best
Outsole Technology
Vibram
Footwear Construction Type
Cemented
Closure Type
Pull On
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Heel Style
Defined Heel
Metatarsal Guard
No
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof, Non-Metallic
Insole Material
Ortholite with Dri-Lex Cover
Chemical Resisting Sole
Yes
Last Number or Name
95 D
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Closure
Pull On
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Wellington Boot
Toe Cap Material
Steel
Heel Definition
Defined Heel
Liner Material (PRINT)
Dri-Lex
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Blue, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.