Men's Wellington Boot, 9 EE, Steel Toe, 11 in H, Blue, TW5010

  • Mfr # TW5010 90 EE

  • Zoro # G2583066


product price:  $234.99
/pr
Free Shipping & Returns

Key Features

Color
Blue
Gender
Men's
Waterproof
Yes
Style Number
TW5010
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW5010 90 EE
Zoro #
G2583066
UPC #
745515383001
Country of Origin
China

Dimensions

Size
9
Width
EE
Height
11 in
Footwear Width
EE
Boot Height
11 in
Size (PRINT)
9
Overall Height
11 in

Details

Item
Wellington Boot
Color
Blue
Gender
Men's
Waterproof
Yes
Style Number
TW5010
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Dri-Lex
Last Number or Name
90 EE
Laces Color
Blue
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof, Non-Metallic
Footwear Style
Wellington Boot
For Outdoor Traction
Yes
Insulated
No
Insole Material
Ortholite with Dri-Lex Cover
Metatarsal Guard
No
Completely Non Metallic
No
Upper Boot Material
All Leather
Toe Shape
Square
Footwear Sole Pattern
TLX Vibram
Predominant Footwear Color
Blue
Slip Resistant
Yes
Conductive
No
Toe Style
Square Toe
Outsole Technology
Vibram
Static Dissipative
No
Footwear Shank
Yes
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Closure Type
Pull On
Heel Style
Defined Heel
Upper Material Description
Full Grain Leather
Metatarsal Guard Style
None
Footwear Closure Type
Pull On
Footwear Shank Type
Nylon
Upper Color
Blue
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Heel Definition
Defined Heel
Style Family
Wellington Boot
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Closure
Pull On
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Dri-Lex
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Blue, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.