Zoro Homepage

0.75 in. x 100 ft. Yellow Twisted Polypropylene Rope

  • Mfr # TO1621622

  • Zoro # G203721105


product price: $92.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO1621622
Zoro #
G203721105
UPC #
752516137342
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 1400 lbs workload
  • Light weight & floats, hanks
Specifications
  • Color: Yellow
  • Material: Polypropylene
  • Size: 0.75 in. x 100 ft.
  • Weight: 14.17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.