Zoro Homepage

33507 30 In. x 100 Ft. Screen Charcoal Fiberglass

  • Mfr # TO420514

  • Zoro # G804003563


product price: $91.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO420514
Zoro #
G804003563
UPC #
747216203718
Country of Origin
China

Description

18 x 16 mesh, .011 diameter, easy to install, flexible screening for use in doors, windows, porch and patio enclosures. Resists stretching and shrinking. Will not dent, fade, or corrode. Comes by the roll for contractors or used for in-store cutting.

Features
  • Fiberglass
  • Charcoal - 100 ft. Roll polywrapped
  • Width - 30 in.
  • 250 square ft.
  • Dimension - 26.45 x 4.64 x 3.26 in.
  • Item Weight - 7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.