Zoro Homepage

D-Tomcat Tamper-resistant Rat Bait Station

  • Mfr # TO43821

  • Zoro # G804148547


product price: $50.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO43821
Zoro #
G804148547
UPC #
654204070446
Country of Origin
China

Description

TOMCAT TAMPER-RESISTANT RAT BAIT STATION
  • Keeps bait away from children and non-target animals.
  • Ultra-durable design is proven effective.
  • Reusable and easy-to-use.

  • UPC : 048745334509
    Length : 11.5
    Width : 11.125
    Height : 6.125
    Product Type : Critter Control - Mice And Rats / Bait Station
    Shipping Dimensions: 11.5x11.125x6.125

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.