Shop TOOL

Imperial Gasket Tape 0.75 in. W x 6 ft. x 0.125 in.T; Fiberglass - White

  • Mfr # TO435546
  • Zoro # G504013367

product price: 
$
33.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TO435546
Zoro #
G504013367
UPC #
747216304323
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Imperial Gasket Tape, 3/4 in Width, 6 ft Length, 1/8 in Thickness, Fiberglass, White, 1000 deg F, For Airtight Stoves, Fireplace Inserts and Coal or Pellet Stoves

Features
  • Fiberglass
  • W X H In X Length Ft : 3/4 X 1/8 X 6
  • Color : White
  • Imperial Gasket Tape 0.75 in. W x 6 ft. x 0.125 in. T, Fiberglass
Specifications
  • Country Of Origin: Canada
  • Dimension: 8.75" H x 12" W x 6" L
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.