Zoro Homepage

Kill A Watt EZ Electricity Usage Monitor P4460

  • Mfr # TO83489

  • Zoro # G204005020


product price: $69.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO83489
Zoro #
G204005020
UPC #
654204344523
Country of Origin
China

Description

  • Electricity usage monitor
  • Learn which appliances are costing you the most
  • Projects cost by hour, day, week, month or year
  • Shows the operating cost of your household appliances
  • Accurate within 0.2 percent
  • Large LCD display
  • ETL approved
  • Displays 10 critical units of measurement including voltage, current, watts, kilowatt hours, frequency, volt amps, power factor, elapsed time, rate and cost
  • 5-.13" x 2-.50" x 1-.50"
  • Length: 2.5
  • Width: 5
  • Height: 1.4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.