RG2194 4 x 10 in. Oak Louvered Floor Register

  • Mfr # TO597863

  • Zoro # G903793938


product price:  $58.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TO597863
Zoro #
G903793938
UPC #
723902278178
Country of Origin
China

Description

Features
  • Oak Finished Louvered Floor Register.
  • Contemporary Fin Design.
  • Adjustable Damper.
  • Size - 4 x 10 in.
  • Item Dimension - 12 x 5.38 x 1.77 in.
  • Item Weight - 1.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.