Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RG3300 4 x10 in. Satin Nickel Floor Register

  • Mfr # TO135587

  • Zoro # G203976611


product price: $36.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO135587
Zoro #
G203976611
UPC #
654204694727
Country of Origin
China

Description

Features
  • Satin Nickel Floor Register.
  • Contemporary Style.
  • All Steel Construction.
  • Widespread Air Diffusion.
  • Easy To Operate Damper Control.
  • Durable Decorator Finish.
  • Size - 4 x 10 in.
  • Item Dimension - 11.25 x 5.25 x 1.25 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.