Zoro Homepage

08872-M Dual Foot Air Chuck

  • Mfr # TO602781

  • Zoro # G203896315


product price: $31.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO602781
Zoro #
G203896315
UPC #
723902342411
Country of Origin
China

Description

Features
  • Dual Foot Air Chuck
  • Can Be Used On An Air Line With An Air Meter Or Compressor
  • 1/4 in. NPT Female Threads
  • Brass Construction
  • Chrome Plated Finish
  • Built In Shut Off Valve.
  • Dimension - 0.75 x 2.75 x 7.75 in.
  • Item Weight - 0.19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.