Zoro Homepage

1 HP Three Phase Centrifugal Blower, 643 CFM

  • Mfr # TO966980

  • Zoro # G315834762


product price: $1,516.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO966980
Zoro #
G315834762
UPC #
727272092907
Country of Origin
China

Description

The ABC Centrifugal Blowers provide astonishingly high volumes of air flow but relatively low pressures. Our Centrifugal Blowers run at relatively low sound levels assisting in reducing industrial noise for a quieter work environment. Our impellers and housings are constructed from anti-sparking highly resistant cast aluminum in order for our centrifugal blowers to endure the harshest environments. Features -Three Phase Centrifugal Blower Specifications - Phase: 3 - Horse Power: 1 - Motor Type: TEFC - Voltage: 220-275 & 380-480 - Current: 3.0 Delta & 1.5 Y - Maximum Vacuum: 10.6in. H20 - Maximum Pressure: 10.6in. H20 - Maximum Air Flow: 643CFM - Decibels: 80 - Maximum RPM: 3600 - Blade Construction: Cast Aluminum - Rotation: Clockwise - Certifications: UL CSA CE ISO 9001 - Dimension: 19in. H x 18in. W x 18in. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.