Zoro Homepage

1 in. Masking Tape - Black

  • Mfr # TO1116932

  • Zoro # G003795757


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO1116932
Zoro #
G003795757
UPC #
739608550081
Country of Origin
China

Description

Features
  • Masking Tape
  • Designed for medium temperature applications
  • 1" x 60 Yards
Specifications
  • Color: Black
  • Material: Medium crepe paper masking tape coated with a pressure sensitive rubber based adhesive
  • Thickness: 6.2 mil
  • Tensile strength: 19 (83 N/25mm)
  • Elongation: 7% at break
  • Adhesion to Steel: 32 (8.7 N/25mm)
  • Application Temperature Range: 50 - 90 deg F
  • Operating Temperature Range: 40 - 150 deg F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.