Zoro Homepage

10500 Brake Cylinder Hone

  • Mfr # TO95566

  • Zoro # G403952101


product price: $46.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO95566
Zoro #
G403952101
UPC #
654204428124
Country of Origin
China

Description

Features
  • 2-Stone Hone Fits Cylinders 1116 in. to 2 12 in. 17.4 - 63.5mm.
  • Controlled pressure makes it possible to polish or hone with just one stone grit.
  • Square ends of stones hone to the end in step-cut and blind-end cylinders.
  • 240 grit stones are 1 18 in. long.
  • Flexible driver.
  • Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.