15933 10 x 3.5 x 1 in. Smart Scrub Heavy Duty Grout Brush

  • Mfr # TO705541

  • Zoro # G903747757


product price: $29.99
/ea

Key Features

Brush Type
Tile and Grout Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO705541
Zoro #
G903747757
UPC #
657248327552
Country of Origin
China

Details

Brush Type
Tile and Grout Brush

Description

The brush's unique cross action smart scrub bristles have eight times as many scrubbing edges for a superior, faster clean. Smart Scrub comes in a graphite finish with an orange comfort grip handle.

Features
  • Bristle Material: Plastic
  • Dimensions: 10" x 3-1/2" x 1"
  • Application: Cleaning
  • Bristle Stiffness: Medium
  • Handle color: Blue/Black
  • Handle material: Nylon/Plastic
  • Bristle color: White
  • Brush type: Grout, Shower, Stove Tops and more
  • Eight times as many scrubbing edges for a superior, faster clean
  • Designed with heavy duty bristles to get in and clean deep
  • Perfect for hard-to-clean- grout and small areas
  • Comfort grip handle
Specifications
  • Dimension: 11.75" H x 4.5" W x 1.25" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.