160-71376-56 1 qt. Elixir Synthetic LS GL-5 75W-85W-140 Gear Oil, Case of 12
- Mfr # TO1602967
- Zoro # G814905628
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
SAE Grade - Engine and Motor Oils
75W
SAE Grade
75W
Container Size
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TO1602967
- Zoro #
- G814905628
- UPC #
- 780997915777
- Country of Origin
- China
Dimensions
- Container Size
- 1 qt
Details
- SAE Grade - Engine and Motor Oils
- 75W
- SAE Grade
- 75W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.