Zoro Homepage

37300 Fuel and AC Disconnect Pliers

  • Mfr # TO13818

  • Zoro # G004003523


product price: $46.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO13818
Zoro #
G004003523
UPC #
657248183578
Country of Origin
China

Description

Features
  • Unique Design Provides Extra Leverage When Disconnecting Quick Connect Coupling Air Conditioning and Fuel Lines.
  • Use with 516 in., 38 in. or 12 in. adapters from the 37000 or 39400 Disconnect Tool Sets.
  • The plierss forks have different sized openings so the tool can be turned around to fit single or two step collar designed connector lines.
  • The pliers can also be used to reconnect stubborn lines or connections that are in hard-to-reach areas.
  • Item Weight - 0. 560 lbs.
  • Case Quantity - 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.