Zoro Homepage

541-774-21-2 2.5 In. Crs Nyalox Cup Brush Grey

  • Mfr # TO428831

  • Zoro # G304004039


product price: $40.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO428831
Zoro #
G304004039
UPC #
747216212222
Country of Origin
China

Description

Maintains shape & will not rust. Will not shed bristles under normal conditions. Abrasive grit is impregnated throughout each bristle. Safer to use, will not puncture skin. Applications - Removing paints, corrosion, weld scale, surface rust & burns from metals. Prepare plastic, fiberglass, & rubber surfaces for adhesives. Preparing metal surfaces for primers & paint. Cleaning unfinished tile, stone, cement, and brick mortar. Removing old paint and finishes from wood. Cleaning & Sanding wood turnings, railings, banisters, trim & molding. Rounding and blending edges, cutouts and joinings. 1/4 in. Shank. Carded. 2-1/2 in. diameter.

Features
  • Mounted
  • Color - Gray
  • Grit - 80
  • Size - 2.5 in.
  • Item Weight - .5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.