Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Fatigue Thermo Glove - Medium

  • Mfr # TO78832

  • Zoro # G203710772


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Glove Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO78832
Zoro #
G203710772
UPC #
654204313451
Country of Origin
China

Dimensions

Glove Size
M

Description

Anti-fatigue thermo glove. Open finger design enhances tactile feedback. Stretch fabric maximizes hand mobility. Layered materials with anti-slip outer shell with soft inner lining. Adjustable hook and loop wrist closure. Fully washable. Worn directly against the skin. The application of prolonged heat to the affected area is a simple and rapid form of treatment. Heat promotes healing by promoting increased blood flow.

Features
  • Therapeutic compression and support.
  • Natural pain relief for prevention of injuries at work or play.
  • Long term wearer comfort.
  • Designed to allow full ventilation during repetitive tasks for extended periods.
  • Provides light but firm compression to counteract tissue swelling.
  • Temporary relief from pain/soreness associated with sports injuries, arthritis and repetitive strain injuries (RSI).
  • Promotes optimal muscle function; at 1°C higher than the body's normal resting temperature.
  • Ideal for repetitive jobs such as sewing or for wearing inside other glove such as when handling frozen products.
  • Size - Medium.
  • Dimension - 7 x 5 x 0.25 in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.