Zoro Homepage

Anti-Vibration High Visibility Mechanics Air Glove - 2 Extra Large

  • Mfr # TO320548

  • Zoro # G416054304


product price: $76.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO320548
Zoro #
G416054304
UPC #
661541370719
Country of Origin
China

Description

Anti-vibration hi-visibility mechanic's style air glove .Full finger style provides maximum hand protection. Utilizes patented air glove technology in the palm fingers and thumb. High visibility and color enhanced for use at night or in low-light conditions. Synthetic leather with mesh back anti-slip palm patches adjustable hook/loop wrist closure. Mechanic's glove style designed for maximum comfort dexterity and safety. Hi Viz and color enhanced gloves used with vibration power tools at night or in low-light conditions. Features -Individual chambers for long lasting wear and consistent protection. -Synthetic ultra suede leather provides excellent wear and flexibility. -Textured patches on palm and finger tips ensure superior grip. -Reflective strips on the back of the hand and finger tips enhance visibility at night and in low light conditions. -Bright glove mesh back allows hand ventilation. -Glow in the dark wrist cuff. -Excellent dexterity and comfort. -Machine washable. -Size - 2 Extra Large. -Dimension - 8 x 5 x 1 in. -Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.