C103M10X04 3-Way Sidewall Ceiling Register White - 10 x 4 in.

  • Mfr # TO710182

  • Zoro # G304016667


product price: $27.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO710182
Zoro #
G304016667
UPC #
657248331900
Country of Origin
China

Description

Features
  • Size: 10" x 4"
  • Durable powder coated white finish
  • Heavy steel construction
  • Smooth operating compact damper switch
  • For sidewall or ceiling applications
  • 1/2" spaced fins
  • Each grille is individually shrink wrapped
  • Single lever operated multi-louver shutter
Specifications
  • Dimension: 11.9" H x 5.9" W x 1.75" L
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.