C103M14X06 Steel 3-Way Supply Wall & Ceiling Register White - 14 x 6 in.

  • Mfr # TO716523

  • Zoro # G304013246


product price: $36.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO716523
Zoro #
G304013246
UPC #
657248331917
Country of Origin
China

Description

Features
  • Color finish : White
  • Material : Steel
  • Adjustable
  • Smoothglide damper
  • Model size indicates duct opening measurements not wall opening measurements
  • High quality steel components , no plastic
  • High quality powder coated
  • The actual face size is 15.75" in width and 7.75" in height
  • Shrinkwrap
Specifications
  • Dimension: 15.75" H x 7.75" W x 1.75" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.