Zoro Homepage

C118SW Baseboard Diffuser White - 18 in.

  • Mfr # TO713719

  • Zoro # G204147430


product price: $29.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO713719
Zoro #
G204147430
UPC #
657248331825
Country of Origin
China

Description

Features
  • Size: 18"
  • Heavy steel construction
  • Lever operated damper
  • Face removes from damper for easy installation
  • Durable powder coated white finish
  • Each grille is individually shrink wrapped
Specifications
  • Dimension: 4.75" H x 18" W x 2.75" L
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.