Zoro Homepage

Colonial H Hinge - Black

  • Mfr # TO861843

  • Zoro # G004030833


product price: $16.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO861843
Zoro #
G004030833
UPC #
753153322726
Country of Origin
China

Description

Features
  • Colonial H Hinge
Specifications
  • Finish: Black
  • Center to Center Size: 2.44"
  • Width: 1.49"
  • Overall Size: 3.46"
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.