Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 3-1/4 in L, 8D, Steel, Galvanized Finish

  • Mfr # TO927618

  • Zoro # G209207818


product price: $46.85
/ea

Key Features

Length
3-1/4 in
Penny Size
8D
Material
Steel
Finish
Galvanized
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO927618
Zoro #
G209207818
UPC #
739608543014
Country of Origin
China

Dimensions

Length
3-1/4 in
Penny Size
8D

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Shank Type
Smooth
Head Type
Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.