Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 1 Outlets, PVC, 25 ft

  • Mfr # TO652290

  • Zoro # G504003511


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
1
Jacket Material
PVC
Power Indicator
No
Cord Length
25 ft
Max. Amps
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO652290
Zoro #
G504003511
UPC #
661541616510
Country of Origin
China

Dimensions

Cord Length
25 ft

Details

Item
Extension Cord
Number of Outlets
1
Jacket Material
PVC
Power Indicator
No
Max. Amps
30A

Description

Features
  • This extension cords are yellow making them more visible, and feature a uniquely designed handle that makes it easy to extract the plug from the outlet
  • The handle folds flat against the plug for storage and allows the door of a power outlet box to be closed when the cord is plugged into the outlet
  • The molded plugs are made of durable PVC with solid brass contacts
Specifications
  • Length 25 ft.
  • Ampere: 30 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.