Zoro Homepage

LM186-10-APE New Extra Chain For Sliding Gate Opener- 10 Ft.

  • Mfr # TO1494862

  • Zoro # G003785307


product price: $46.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO1494862
Zoro #
G003785307
UPC #
780997189574
Country of Origin
China

Description

Features
  • Extra Chain for AC1400, AC2000 Sliding Gate Opener Operator with high durability.
  • Chain Type - No.41.
  • Size - 10 ft.
  • Dimension - 7.6 x 6 x 0.9 in.
  • Item Weight - 16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.