Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LM186-20-APE Extra Chain Sliding Gate Opener Operator 20 Ft.

  • Mfr # TO1494014

  • Zoro # G703785478


product price: $70.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO1494014
Zoro #
G703785478
UPC #
780997159218
Country of Origin
China

Description

Extra chain sliding gate opener operator.

  • Size - 20 ft.
  • Dimension - 7.6 x 6 x 0.9 in.
  • Item Weight - 16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.