Zoro Homepage

Metatarsal Protector - One Size

  • Mfr # TO13012

  • Zoro # G904062828


product price: $60.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO13012
Zoro #
G904062828
UPC #
657248139063
Country of Origin
China

Description

metatarsal protector. Protects the metatarsal area of the foot. Designed to compliment steel cap footwear. Made of extremely durable yet lightweight polycarbonate material. Secured with existing laces or optional straps.

Features
  • Unlike traditional metatarsal guards, the is non-conductive for heat and electricity.
  • Fits all safety shoes and boots with optional attachment straps.
  • Used with existing footwear and transferable between users and footwear.
  • Practical, comfortable, easy to fit and simple to use.
  • Suitable for use in all workplaces and industries including mining, construction, manufacturing, transport, storage, forestry, retail trade, warehousing, storage, forestry, retail trade.
  • One Size.
  • Dimension - 8 x 6 x 1 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.