Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Extra Heavy Duty Portable Work Stand

  • Mfr # TO1717

  • Zoro # G004062612


product price: $88.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TO1717
Zoro #
G004062612
UPC #
657248098063
Country of Origin
China

Description

  • Heavy Duty work bench with capacity of 500lbs.
  • Steel tubing construction with 1/2" foam padded top.
  • Adjustable height of 25" to 41" tall.
  • Great for working on doors fenders hoods and bumpers.
  • Length: 41.5".
  • Width: 12.75".
  • Height: 4".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.