SB16-1.25-1M Nail Finishing Stick; 16 Gauge x 1.25 In.

  • Mfr # TO108740

  • Zoro # G003911676


product price:  $39.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TO108740
Zoro #
G003911676
UPC #
654204512144
Country of Origin
China

Details

Item
Collated Finishing Nail

Description

Features
  • Adhesive collated
  • Straight
  • Chisel point
  • Dimension - 16 gauge x 1.25 in.
  • Item weight - 1.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.